£87.49
Ex VAT
£104.99
Inc VAT
6 Variations Available
Product Details
Product Specification
For professional-looking prints, choose Canon Red Label Uncoated Plain Paper. This quality paper offers high brightness and opacity, with a low chlorine content and using sustainably sourced material from Finland.
Attribute | Value |
---|---|
Brand | Canon |
EAN | 8713878102593 |
MFR Part No. | CO10259 |
Paper Type | Uncoated |
Size | 610mm x 45m |
Suitable For | Inkjet Printers |
UNSPSC Code | 14000000 |