£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
This elegant CEP Ellypse Xtra Strong letter tray has a unique S shaped design for easy retrieval of letters, documents and files. Made from recyclable, shock resistant polystyrene, the tray has a high capacity of 500 sheets and will accommodate 240 x 320mm documents and elastic folders. Can be stacked vertically in a stepped formation to save space on your desk.
CEP Ellypse Xtra Strong Letter Tray White 1003000021
CEP Ellypse Xtra Strong Letter Tray Anise 1003000301
CEP Ellypse Xtra Strong Letter Tray Taupe 1003000201
Attribute | Value |
---|---|
Brand | Cep |
Colour | Taupe |
EAN | 3462153000028 |
Material | Plastic |
MFR Part No. | CEP30000 |
Number of Drawers | 2 |
Size | W275 x D380 x H82mm |
UNSPSC Code | 44122016 |