£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
This CEP Pro Gloss letter tray can hold papers and files up to 240 x 320mm in size for convenient desktop storage and organisation. The tray can be stacked vertically or in a staircase formation without the need for risers, and the wide, cutaway front opening makes retrieval of documents even easier. The tray is 100% recyclable with a high gloss finish.
Attribute | Value |
---|---|
Brand | Cep |
Colour | Pink |
EAN | 3462152000319 |
Material | Plastic |
MFR Part No. | CEP00031 |
Number of Drawers | 1 |
Size | W257 x D348 x H66mm |
UNSPSC Code | 44122016 |