£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High quality letter trays which take either A4 or foolscap papers or files.
Colour: black, blue.
Size: A4/foolscap.
W x D x H: 270x347x57mm
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
EAN | 5036140246201 |
Material | Plastic |
MFR Part No. | CP130CTBLK |
Number of Drawers | 1 |
Size | Foolscap |
UNSPSC Code | 44122016 |