£26.49
Ex VAT
£31.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for desktop filing and organisation, this Avery Original letter tray is made from durable, high impact polystyrene and is suitable for both A4 and foolscap documents, with a generous 63mm capacity. The tray is stackable with Avery risers (available separately) for additional, space saving storage.
Attribute | Value |
---|---|
Brand | Avery |
Colour | Black |
EAN | 5018009102026 |
Material | Polystyrene |
MFR Part No. | MYW44BK |
Number of Drawers | 1 |
Size | W254 x D360 x H63mm |
UNSPSC Code | 44122016 |