noscriptOffis WIRE MESH WIDE ENTRY LETTER TRAY BLACK 8060090K | Cromwell Tools

Offis

WIRE MESH WIDE ENTRY LETTER TRAY BLACK

SKU:

OFI8060090K

MPN:

8060090K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    This silver mesh letter tray combines functionality with an attractive finish, making it a stylish addition to any workspace. It accommodates both A4 and foolscap paper, offering versatility for various document sizes. The trays can be stacked up to two high using risers, maximizing desk space efficiency. Additionally, the tray is corrosion and scratch-resistant, ensuring long-lasting durability. Common applications include organizing documents, sorting mail, and keeping important papers easily accessible on desks or shelves.


    Colour: silver, black.
    Size: 338 x 250 x 66mm.
    Size: A4/foolscap.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Offis

    Colour

    Black

    EAN

    5036140246010

    Material

    Metal Wire

    UNSPSC Code

    44122016