£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Paper over board lever arch files. Metal finger pull for easy shelf retrieval. Spine label for easy identification. 80mm spine. Size: A4. Assorted colours contains black, blue, yellow, red and green.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Assorted |
EAN | 4002030162723 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | BX16272 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |