£9.19
Ex VAT
£11.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Quality PVC ring binders with a clear pocket on the front and back cover for personalisation. Clear ticket holder on spine for easy identification of contents. Four O-ring binding mechanism with 25mm ring size.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Blue |
EAN | 5702231301011 |
ECLASS Code | 24290101 |
Material | PVC |
MFR Part No. | BX130101 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |