£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
Suitable for filing A4 documents, this Elba lever arch file has a 80mm filing capacity and features a thumb hole for easy retrieval from a shelf, and a reinforced bottom edge for long lasting use. The lever arch file is made from durable board with a marbled black paper covering. This pack contains 10 A4 lever arch files.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Black |
EAN | 4002030137837 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | BX09685 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |