£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Lever arch files made with a brightly coloured polypropylene covering over a high quality board Metal thumb hole and reinforced bottom edge provide added durability Transparent pocket on spine with reversible spine label for content reference Product can be presonalised for FREE using www.elbaprint.com.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Lime |
EAN | 4002030153455 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | BX15345 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |