£69.99
Ex VAT
£83.99
Inc VAT
2 Variations Available
Product Details
Product Specification
A3 lever arch files in landscape format Ticket pocket on spine Durable long lasting PVC material
Attribute | Value |
---|---|
Brand | Elba |
Colour | Blue |
EAN | 5010356969123 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | BX06589 |
Pack Quantity | 2 |
Recyclable/Non-recyclable | Recyclable |
Size | A3 |
Spine Width | 70mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |