£43.79
Ex VAT
£52.55
Inc VAT
3 Variations Available
Product Details
Product Specification
This Elba A5 ring binder is made from durable plastic covered board for long lasting use. The binder features a standard 2 O-ring mechanism with a 25mm capacity and comes with a self adhesive spine label for quick and easy identification of contents.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Black |
EAN | 5010356968898 |
ECLASS Code | 24290101 |
Material | PVC |
MFR Part No. | BX96889 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A5 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |