£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
High quality A4 size files with thumb hole, ticket folders, unique PVC shoe and a page 2 inside front cover pocket ideal for filing loose papers.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Black |
EAN | 4002030139367 |
ECLASS Code | 24290101 |
Material | PVC |
MFR Part No. | BX145110 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Non-recyclable |
Size | A4 |
Spine Width | 50mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |