£10.49
Ex VAT
£12.59
Inc VAT
7 Variations Available
Product Details
Product Specification
These premium quality plastic A4 files contain a standard lever arch mechanism with a 70mm capacity. The files features a clear slip pocket on the inside front cover for loose sheets and a front cover lock to keep the file securely closed. They also features durable metal shoes and a thumb hole for easy retrieval from a shelf
Attribute | Value |
---|---|
Brand | Elba |
Colour | White |
EAN | 4002030139039 |
ECLASS Code | 24290101 |
Material | PVC |
MFR Part No. | BX145007 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Non-recyclable |
Size | A4 |
Spine Width | 70mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |