£81.99
Ex VAT
£98.39
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of A4 lever arch files is made from exceptionally strong board for increased durability. 70mm capacity with precise mechanism. Strong compressor bar secures papers. Durable edge protection. Quality eyelets to close front cover securely.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Red |
EAN | 4002030100428 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | BX09614 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 70mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |