£85.49
Ex VAT
£102.59
Inc VAT
6 Variations Available
Product Details
Product Specification
These bright, stylish Leitz WOW lever arch files features a unique, patented filing mechanism that opens 180° for ease of use. The files have a 80mm or 50mm capacity for up to 600 sheets of 80gsm paper. They also feature a metal thumb hole for easy retrieval from a shelf and a large spine label for quick identification of contents. Suitable for A4 filing, the file is made from glossy, laminated paper over board. Ideal for colour coordinated filing
Attribute | Value |
---|---|
Brand | Leitz |
Colour | Purple |
EAN | 4002432557028 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | LZ55702 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 50mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |