£83.49
Ex VAT
£100.19
Inc VAT
7 Variations Available
Product Details
Product Specification
These Leitz lever arch file features a unique, patented mechanism that opens 180° for ease of use. The 80mm capacity can hold up to 600 sheets of A4 80gsm paper. The lever arch file also features wipe clean polypropylene covers, a thumb hole for easy retrieval from a shelf, metal shoes for durability and a spine label holder for quick identificaton of contents.
Attribute | Value |
---|---|
Brand | Leitz |
Colour | Red |
EAN | 4002432430925 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | LZ101025 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |