Leitz

10151085 L/ARCH A4 52MM GRY(PK-10)

SKU:

LTZ8100002E

MPN:

20143ES

£82.49

Ex VAT

£98.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These Leitz lever arch files feature a unique, patented mechanism that opens 180° for ease of use. The 52mm capacity can hold up to 350 sheets of A4 or foolscap 80gsm paper. The lever arch file also features wipe clean polypropylene covers, a thumb hole for easy retrieval from a shelf, metal shoes for durability and a spine label holder for quick identification of contents.


    Product Specification
    Attribute
    Value

    Brand

    Leitz

    Colour

    Grey

    EAN

    4002432431069

    ECLASS Code

    24290101

    MFR Part No.

    LZ101585

    Size

    A4

    Spine Width

    52mm

    Type

    Lever Arch

    UNSPSC Code

    44122003