£50.49
Ex VAT
£60.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Lightweight and strong, this Snopake Polypropylene Ring Binder has a top quality, 2 O-ring binding mechanism with a 25mm capacity. The binder features a full length, wrap-around spine label holder for personalisation, an internal pocket for storing unpunched papers and a business card holder for a professional finish. The binder is made from tough, recyclable polypropylene and is suitable for storing, organising or presenting A4 documents.
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Blue |
EAN | 5017303026939 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | SK02692 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |