£34.49
Ex VAT
£41.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured using recycled board and paper, with a stylish mottled design, these Q-Connect Lever Arch files have a 70mm capacity for A4 documents.
Features and Benefits
• The file features a large labelling area on the spine for quick identification of contents
• Has a convinient thumb hole for easy retrieval from the shelf and locking slots
• Highly durable - has metal shoes to prevent document damage or misalignment
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5706002200015 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | KF20001 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 70mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |