£38.79
Ex VAT
£46.55
Inc VAT
2 Variations Available
Product Details
Product Specification
These bright Rexel Budget 2 Ring Binders are an economical and long lasting filing solution for offices. Tough, lightweight polypropylene covers provide a wipe clean surface and protection from spills and daily wear and tear. A spine-mounted ticket window makes it easy to personalise your binders with a name, topic or code. The 25mm O-ring mechanism provides secure storage for double punched A5 documents.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5018203814916 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | RX13428BK |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A5 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |