£61.49
Ex VAT
£73.79
Inc VAT
10 Variations Available
Product Details
Product Specification
These Esselte lever arch files contains a patented No.1 filing mechanism with outstanding locking force to keep A4 documents secure. The file has a 75mm spine and can hold up to 500 sheets of 80gsm paper. The file also features durable polypropylene covers, a metal thumb hole for easy retrieval from a shelf and metal edges for long lasting use.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Raspberry |
EAN | 4049793010762 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | ES10762 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 75mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |