£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
These Leitz lever arch files features a unique, patented mechanism that opens 180° for ease of use. The A3 file has a landscape orientation and a 77mm spine. The lever arch file features durable board covers, a thumb hole for easy retrieval from a shelf, metal shoes for durability and a spine label holder for quick identification of contents
Attribute | Value |
---|---|
Brand | Leitz |
Colour | Black |
EAN | 4002432472529 |
ECLASS Code | 24290101 |
Material | PVC |
MFR Part No. | LZ1073 |
Pack Quantity | 2 |
Recyclable/Non-recyclable | Non-recyclable |
Size | A3 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |