£29.49
Ex VAT
£35.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This Elba ring binder is made from durable plastic covered board and features a standard 2 O-ring mechanism with a 25mm capacity. The binder also comes with a self adhesive spine label for quick and easy identification of contents.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Blue |
EAN | 5702230001073 |
ECLASS Code | 24290101 |
Material | PVC |
MFR Part No. | BX00107 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |