£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Clean, sleek and stylish, great for archiving bank statements, receipts, and other documents. Modern gloss finish A4 paper on board lever arch files. Made from thick durable board, with a wide choice of colours that perfectly compliments the ring binders.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Silver |
EAN | 5010356014380 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | BX01438 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 70mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |