£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for filing A4 documents, this heavy duty Guildhall GLX Ergogrip ring binder features a wide 4 ring mechanism and 55mm spine with double recesses for easy handling. Designed for frequent use, the binder features durable, 100% recyclable polypropylene covers, which are extra wide to keep A4 punched pockets protected. Ideal for colour coordinated filing, the binder has frosted covers with a bright blue spine. This pack contains two A4 binders.
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Raspberry |
EAN | 5016196145451 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | GH14545 |
Pack Quantity | 2 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 55mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |