£62.99
Ex VAT
£75.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Quality board covered in durable PVC complete with metal shoes for added rigidity and protection, plus front cover locking mechanism to ensure the file remains closed and contents secure. Spine is complete with removable ticket for easy labelling and thumb ring for easy off the shelf retrieval. 75mm arch mechanism complete with compressor bar can hold up to 700 sheets.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Blue |
EAN | 5701216480857 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | ES80854 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Spine Width | 75mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |