Esselte

624070 L/ARCH A4 75mm YLW (PK-10)

SKU:

ESS8100016J

MPN:

77428AC

£59.99

Ex VAT

£71.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Esselte lever arch files contains a patented No.1 filing mechanism with outstanding locking force to keep A4 documents secure. The file has a 75mm spine and can hold up to 500 sheets of 80gsm paper. The file also features durable polypropylene covers, a metal thumb hole for easy retrieval from a shelf and metal edges for long lasting use.


    Product Specification
    Attribute
    Value

    Brand

    Esselte

    Colour

    Yellow

    EAN

    4049793030807

    ECLASS Code

    24290101

    Material

    Polypropylene

    MFR Part No.

    ES80618

    Pack Quantity

    10

    Recyclable/Non-recyclable

    Recyclable

    Size

    A4

    Spine Width

    75mm

    Type

    Lever Arch

    UNSPSC Code

    44122003