£59.49
Ex VAT
£71.39
Inc VAT
4 Variations Available
Product Details
Product Specification
High quality, durable lever arch file for professional office users. Unique No.1 mechanism ensures superior performance.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Blue |
EAN | 4049793030814 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | ES80755 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 50mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |