£10.79
Ex VAT
£12.95
Inc VAT
3 Variations Available
Product Details
Product Specification
These heavy duty Hermes ring binder are made from water resistant, 100% recyclable polypropylene and features a 2 ring mechanism for filing up to 200 sheets of 80gsm A4 paper. Ideal for colour coordinated filing, they have frosted polypropylene covers with a 28mm black spine.
Attribute | Value |
---|---|
Brand | Hermes Filing Systems |
Colour | Blue |
EAN | 5200317000259 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | BU00025 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |