£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Suitable for filing A3 documents, this Esselte landscape ring binder features a 4 O-ring mechanism with a 25mm filing capacity for up to 190 sheets of 80gsm A3 paper. The binder is made from durable board coated in wipe clean polypropylene and has a 36mm spine.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Black |
EAN | 5013459687376 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | ES68737 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A3 |
Spine Width | 25mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |