noscriptA4 Polypropylene 2-Ring Binders | Cromwell Tools

Qconnect

A4 Polypropylene 2-Ring Binders

6 Variations

A4, two-ring binders that are perfect for storing low volumes of punched paper. Complete with spine pockets and insert labels.
Textured linen-look, available in a range of contemporary colours.

Features and Benefits
• Durable PVC A4 four ring binder with 25mm 'O' ring capacity
• Label holder on 35mm spine for easy identification of files

Notes
• Colours: blue, green, black, red, yellow and purple
• Ring size: 25mm
• Pack quantity: 10