£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
With a durable metal construction, these Q-Connect Binding Rings are ideal for collating, holding and displaying punched pockets and papers, as well as hanging displays and sample swatches. These metal binding rings measure 19mm in diameter and come in an economical pack of 100.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Silver |
EAN | 5705831022164 |
ECLASS Code | 24290101 |
Material | Metal |
MFR Part No. | KF02216 |
Pack Quantity | 100 |
Recyclable/Non-recyclable | Non-recyclable |
Spine Width | 19mm |
UNSPSC Code | 44122003 |