£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
These Snopake ClampBinder features a simple clamp mechanism, allowing you to securely file up to 100 sheets of unpunched 80gsm paper. The binder also features a reversible spine label for personalisation, a paper holder on the inside cover for additional loose sheets and a business card holder for a professional finish. The thick polypropylene cover is stylish and provides additional protection for contents. This pack contains 10 binders in assorted bold Electra colours, including blue, turquoise, green, pink and purple.
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Assorted |
EAN | 5017303028131 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | SK02813 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 20mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |