£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
This premium quality Rexel lever arch file features a one-piece board construction covered in black and green, cloud effect paper with an 80mm PVC spine. Suitable for filing A3 documents, this lever arch file has a landscape orientation, with an aluminium finger ring for easy retrieval from a shelf. The sturdy lever arch mechanism also features a tin-plated compressor for long lasting use
Attribute | Value |
---|---|
Brand | Eastlight |
Colour | Black |
EAN | 5019410264358 |
ECLASS Code | 24290101 |
Material | PVC |
MFR Part No. | EA26435 |
Pack Quantity | 2 |
Recyclable/Non-recyclable | Non-recyclable |
Size | A3 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |