£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
This bright, stylish Elba Classy Ring Binder features high quality laminated paper over durable board for a high gloss, metallic look. Perfect for implementing a colour coordinated system for professional office, or home filing, this A4 binder has a 2 O-ring mechanism with a 25mm capacity.
Attribute | Value |
---|---|
Brand | Elba |
Colour | Blue |
EAN | 3045050104008 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | BX10400 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |