£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
This unique Leitz double lever arch file contains 2 mechanisms for filing 2 sets of landscape A5 documents. Each mechansim can hold up to 500 sheets of A5 paper for a total capacity of 1,000 sheets of 80gsm paper. The file also features a thumb hole for easy retrieval from a shelf and metal shoes for long lasting use. The file is made from black marbled paper over board for a professional finishLeitz Double Lever Arch File Black
Attribute | Value |
---|---|
Brand | Leitz |
Colour | Black |
EAN | 4002432448319 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | LZ48319 |
Pack Quantity | 5 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |