£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Q-Connect Lever Arch File Foolscap Polypropylene 70mm Yellow
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5706002014766 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | KF01476 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Spine Width | 70mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |