£72.49
Ex VAT
£86.99
Inc VAT
3 Variations Available
Product Details
Product Specification
High quality lever arch file for professional office users. Durable materials and superior 180° mechanism ensure excellent performance and efficiency.
Attribute | Value |
---|---|
Brand | Leitz |
Colour | Red |
EAN | 4002432431090 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | LZ108025 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 80mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |