Leitz

Lever Arch Files Foolscap Black Pack of 10 10821095

SKU:

LTZ8100002N

MPN:

LZ108295

£96.99

Ex VAT

£116.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    High quality lever arch file for professional office users. Durable materials and superior 180° mechanism ensure excellent performance and efficiency.


    Product Specification
    Attribute
    Value

    Brand

    Leitz

    Colour

    Black

    EAN

    4002432432059

    ECLASS Code

    24290101

    Material

    Polypropylene

    MFR Part No.

    LZ108295

    Pack Quantity

    10

    Recyclable/Non-recyclable

    Recyclable

    Size

    Foolscap

    Spine Width

    80mm

    Type

    Lever Arch

    UNSPSC Code

    44122003