£24.48
Ex VAT
£29.38
Inc VAT
Product Details
Product Specification
Part of the Pukka Metallic range, this attractive, stylish lever arch file features a 75mm filing capacity for A4 documents. The file also features a finger ring for easy retrieval from a shelf. The file is made from paper over durable board with a fun metallic effect, polka dot design.
Attribute | Value |
---|---|
Brand | Pukka Pad |
Colour | Assorted |
EAN | 5032608364449 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | PP36444 |
Pack Quantity | 6 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 75mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |