noscriptPVC Ring Binders - A4 | Cromwell Tools

Qconnect

PVC Ring Binders - A4

5 Variations

Textured linen-look ring binders, available in a range of contemporary colours.

Features and Benefits
• Durable PVC A4 four ring binder with 25mm 'O' ring capacity
• Label holder on 35mm spine for easy identification of files

Notes
• Colours: black, blue, green, red and yellow
• Size: A4
• Spine width: 35mm
• Ring size: 25mm

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1