noscriptPVC Ring Binders - A4 | Cromwell Tools

Esselte

PVC Ring Binders - A4

3 Variations

Extra capacity binders. Durable PVC A4 four ring binder with label holder and thumb hole for easy retrieval. With a 54mm spine. Extra wide binder for use with punched pockets and maxi dividers.

Colours: red, blue and black.
Size: A4.
Spine width: 54mm.
Ring size: 40mm.