£34.79
Ex VAT
£41.75
Inc VAT
10 Variations Available
Product Details
Product Specification
Smart, durable coloured lever arch files with finger pull for easy retrieval and large label area on the spine for quick identification. Perfect for colour co-ordinated filing systems. Polypropylene.
Size: A4 and foolscap.
Colours: black, blue, red, green, yellow and white.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
EAN | 5706002200206 |
ECLASS Code | 24290101 |
Material | Polypropylene |
MFR Part No. | KF20020 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 70mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |