£10.99
Ex VAT
£13.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Ideal for storing low volumes of punched paper. Self-adhesive spine label for indexing. Colourful paper covering material.
Colours: black, blue, green, purple, red and yellow.
Size: A4.
Ring size: 25mm.
Pack quantity: 10.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Green |
EAN | 5706002200374 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | KF20037 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Spine Width | 25mm |
Type | Ring Binder |
UNSPSC Code | 44122003 |