£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Cep Verticep Confort 675 filing module.Adaptable six module set ideal for use as a book rack, vertical sorter or shelf divider.Can be fitted back to back or face to face.Capacity 5cm or 10cm.Suitable for documents up to A4 size.
Attribute | Value |
---|---|
Brand | Cep |
Colour | Black |
Dimensions | 300W x 220D x 220H mm |
EAN | 3462156750104 |
Material | Plastic |
MFR Part No. | CEP75010 |
To Suit | Books, Lever Arch Files, Ring Binders |
UNSPSC Code | 56101702 |