£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
This Avery Original moulded literature holder features 3 A4 sized pockets for leaflets, magazines, company literature and more. Made from hard wearing, high impact polystyrene, the holders can be used singly or interlocked to form tiered stacks. Supplied with self-adhesive pads, screws and plugs.
Attribute | Value |
---|---|
Brand | Avery |
Colour | Black |
Dimensions | H260 x W250 x D115mm |
EAN | 5018009125223 |
ECLASS Code | 41080401 |
Includes | Self-adhesive pads, screws and plugs. |
Material | Plastic |
MFR Part No. | AV12522 |
Number of Compartments | 3 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |