£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
For an easy way to ensure that all of your files are stored in a secure and space-efficient manner, use the Safco Black Seven Pocket Wall Rack. With easy fixing to your wall, this is ideal for use in offices, schools, reception areas and more. Perfect for both A4 and foolscap sized paper, this product is a versatile solution to all of your storage. Whether you want to store magazines or other documents, this provides a stylish and simple storage solution.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
Dimensions | 241x51x552mm |
EAN | 0073555318524 |
ECLASS Code | 41080401 |
Includes | Fixings |
Material | Metal |
MFR Part No. | GU31852 |
Number of Compartments | 7 |
To Fit Paper Size | A4 |
UNSPSC Code | 44111512 |