£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Durable Sherpa Soho Desk Unit 5540-01
Attribute | Value |
---|---|
Brand | Durable |
Colour | Black |
Dimensions | 210 x 297mm |
EAN | 4005546502595 |
ECLASS Code | 41080401 |
Includes | Panels and Stand |
Material | Plastic |
MFR Part No. | DB50259 |
Number of Compartments | 10 |
To Fit Paper Size | A4 |
Type | Free Standing |
UNSPSC Code | 44111512 |