£284.00
Ex VAT
£340.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Safco Magazine and Pamphlet Display Rack provides you with an easy way to display all of your documents, ensuring that they are shown in as clear a manner as possible. With pockets for A4 documents as well as for pamphlet sized DL documents, this is an ideal solution to all of your display needs. The product is made from high quality plastic, ensuring that all of your documents are kept without any detriment in their quality. The pockets are designed to provide easy access to your items.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 450 x 250 |
EAN | 0073555560107 |
ECLASS Code | 41080401 |
Includes | Pre-drilled for easy mounting |
Material | Plastic |
MFR Part No. | GU56010 |
Number of Compartments | 24 |
To Fit Paper Size | A4 |
Type | Wall Mount |
UNSPSC Code | 44111512 |